Cam and Groove Coupling, 5", 316 SS, Coupling Type: Type C
Mfr # PLE146
Zoro # G9216946
product price: $245.99
/ea
Free Shipping & Returns
Key Features
Body Material
316 Stainless Steel
Coupling Type
Type C
Connection Type
Hose Shank
Socket Inside Diameter
5 3/4 in
Gasket Material
Nitrile
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PLE146
Zoro #
G9216946
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Socket Inside Diameter
5 3/4 in
Coupling Size
5"
Hose Fitting Size
5"
Overall Length
7-17/64"
Socket"side Diameter
5-3/4"
Details
Item
Cam and Groove Coupling
Body Material
316 Stainless Steel
Coupling Type
Type C
Connection Type
Hose Shank
Gasket Material
Nitrile
Coupling Component
Socket
Fitting Type
Male Hose Shank
Max. Working Pressure @ 70 F
75 psi
For Hose I.D.
5"
Includes Locking Arm
Yes
Pipe Fitting Material
316 Stainless Steel
Hose Fitting Gender
Female
Fitting Connection Type
Hose Shank
Description
Cam and Groove Coupling, Socket, Body Material 316 Stainless Steel, Type C, Coupling Size 5 in, For Hose I.D. 5 in, Female, Connection Type Hose Shank, Hose Fitting Size 5 in, Male Hose Shank, Max. Working Pressure @ 70 F 75 psi, Socket Inside Diameter 5 3/4 in, Gasket Material Nitrile, Overall Length 7 17/64 in, Includes Locking Arm Yes
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.