Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cam and Groove Coupling, 5", 316 SS

  • Mfr # PLE135

  • Zoro # G8291309


product price: $233.99
/ea
Free Shipping & Returns

Key Features

Body Material
316 Stainless Steel
Coupling Type
Type B
Connection Type
NPT
Thread Size
5"-8
Pipe Fitting Material
316 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLE135
Zoro #
G8291309
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
5"-8
Hose Fitting Size
5"
Socket Inside Diameter
5 3/4 in
Coupling Size
5"
Overall Length
3-7/8"
Socket"side Diameter
5-3/4"

Details

Item
Cam and Groove Coupling
Body Material
316 Stainless Steel
Coupling Type
Type B
Connection Type
NPT
Pipe Fitting Material
316 Stainless Steel
Hose Fitting Gender
Male
Coupling Component
Socket
Gasket Material
Nitrile
Fitting Type
MNPT
Includes Locking Arm
Yes
Max. Working Pressure @ 70 F
75 psi
Fitting Connection Type
MNPT

Description

Cam and Groove Coupling, Socket, Body Material 316 Stainless Steel, Type B, Coupling Size 5 in, Male, Connection Type NPT, Hose Fitting Size 5 in, MNPT, Max. Working Pressure @ 70 F 75 psi, Socket Inside Diameter 5 3/4 in, Gasket Material Nitrile, Overall Length 3 7/8 in, Includes Locking Arm Yes, Thread Size 5 In.-8

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.