Zoro Homepage

Cam and Groove Coupling, 6", 316 SS, Connection Type: Hose Shank

  • Mfr # PLE147

  • Zoro # G8293007


product price: $376.99
/ea
Free Shipping & Returns

Key Features

Body Material
316 Stainless Steel
Coupling Type
Type C
Connection Type
Hose Shank
Coupling Size
6"
Coupling Component
Socket
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLE147
Zoro #
G8293007
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Coupling Size
6"
Hose Fitting Size
6"
Socket Inside Diameter
6 61/64 in
Overall Length
9-1/64"
Socket"side Diameter
6-61/64"

Details

Item
Cam and Groove Coupling
Body Material
316 Stainless Steel
Coupling Type
Type C
Connection Type
Hose Shank
Coupling Component
Socket
Hose Fitting Gender
Female
Fitting Type
Male Hose Shank
For Hose I.D.
6"
Includes Locking Arm
Yes
Max. Working Pressure @ 70 F
75 psi
Gasket Material
Nitrile
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
Hose Shank

Description

Cam and Groove Coupling, Socket, Body Material 316 Stainless Steel, Type C, Coupling Size 6 in, For Hose I.D. 6 in, Female, Connection Type Hose Shank, Hose Fitting Size 6 in, Male Hose Shank, Max. Working Pressure @ 70 F 75 psi, Socket Inside Diameter 6 61/64 in, Gasket Material Nitrile, Overall Length 9 1/64 in, Includes Locking Arm Yes

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.