Zoro Homepage

Cam and Groove Coupling, 6", 316 SS

  • Mfr # PLE136

  • Zoro # G8292316


product price: $314.99
/ea
Free Shipping & Returns

Key Features

Body Material
316 Stainless Steel
Coupling Type
Type B
Connection Type
NPT
Overall Length
4-1/16"
Hose Fitting Size
6"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLE136
Zoro #
G8292316
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
4-1/16"
Hose Fitting Size
6"
Socket Inside Diameter
6 61/64 in
Thread Size
6"-8
Coupling Size
6"
Socket"side Diameter
6-61/64"

Details

Item
Cam and Groove Coupling
Body Material
316 Stainless Steel
Coupling Type
Type B
Connection Type
NPT
Coupling Component
Socket
Gasket Material
Nitrile
Includes Locking Arm
Yes
Fitting Type
MNPT
Hose Fitting Gender
Male
Pipe Fitting Material
316 Stainless Steel
Max. Working Pressure @ 70 F
75 psi
Fitting Connection Type
MNPT

Description

Cam and Groove Coupling, Socket, Body Material 316 Stainless Steel, Type B, Coupling Size 6 in, Male, Connection Type NPT, Hose Fitting Size 6 in, MNPT, Max. Working Pressure @ 70 F 75 psi, Socket Inside Diameter 6 61/64 in, Gasket Material Nitrile, Overall Length 4 1/16 in, Includes Locking Arm Yes, Thread Size 6 In.-8

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.