Cam and Groove Coupling, 6", Aluminum
Mfr # PLE50
Zoro # G8292018
product price: $78.49
/ea
Free Shipping & Returns
Key Features
Body Material
Aluminum
Coupling Type
Type B
Connection Type
NPT
Overall Length
3-15/16"
Pipe Fitting Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PLE50
Zoro #
G8292018
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Overall Length
3-15/16"
Thread Size
6"-8
Hose Fitting Size
6"
Socket Inside Diameter
6 61/64 in
Coupling Size
6"
Socket"side Diameter
6-61/64"
Details
Item
Cam and Groove Coupling
Body Material
Aluminum
Coupling Type
Type B
Connection Type
NPT
Pipe Fitting Material
Aluminum
Hose Fitting Gender
Male
Coupling Component
Socket
Gasket Material
Nitrile
Includes Locking Arm
Yes
Fitting Type
MNPT
Max. Working Pressure @ 70 F
75 psi
Fitting Connection Type
MNPT
Description
Cam and Groove Coupling, Socket, Body Material Aluminum, Type B, Coupling Size 6 in, Male, Connection Type NPT, Hose Fitting Size 6 in, MNPT, Max. Working Pressure @ 70 F 75 psi, Socket Inside Diameter 6 61/64 in, Gasket Material Nitrile, Overall Length 3 15/16 in, Includes Locking Arm Yes, Thread Size 6 In.-8
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.