Cam and Groove Fitting, 304SS, C, 3" Coupler x 3" Hose Shank
- Mfr # BULK-CGF-294
- Zoro # G4440845
product price:Â
$
107.99
/ea
Free Shipping & Returns
Key Features
Fittings Sub-Category
Couplers
Body Material
Stainless Steel
Coupling Type
Type C
Connection Type
Hose Shank
Coupler Size
3"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BULK-CGF-294
- Zoro #
- G4440845
- UPC #
- 193005002404
- Country of Origin
- China
Dimensions
- Coupler Size
- 3"
- Hose Size
- 3"
- Coupling Size
- 3"
- Hose Fitting Size
- 3"
- Socket Inside Diameter
- 3 5/8 in
- Overall Length
- 150 mm
- Barb Size
- 3"
- Socket"side Diameter
- 3-5/8"
- Wire Rope Length
- 150 mm
- Length
- 150 mm
Description
Cam and Groove Coupling, Socket, Body Material 304 Stainless Steel, Type C, Coupling Size 3 in, For Hose I.D. 3 in, Male, Connection Type Hose Shank, Hose Fitting Size 3 in, Male Hose Shank, Max. Working Pressure @ 70 F 200 psi, Socket Inside Diameter 3 5/8 in, Gasket Material Nitrile, Overall Length 150 mm, Includes Locking Arm No
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.