Cam and Groove Fitting, 304SS, C, 4" Coupler x 4" Hose Shank
- Mfr # BULK-CGF-295
- Zoro # G4440775
product price:Â
$
155.99
/ea
Free Shipping & Returns
Key Features
Fittings Sub-Category
Couplers
Body Material
Stainless Steel
Coupling Type
Type C
Connection Type
Hose Shank
Coupler Size
4"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULK-CGF-295
- Zoro #
- G4440775
- UPC #
- 193005002411
- Country of Origin
- China
- Fittings Sub-Category
- Couplers
- Item
- Cam and Groove Coupling
- Body Material
- Stainless Steel
- Coupling Type
- Type C
- Connection Type
- Hose Shank
- Gasket Material
- Nitrile
- Max. Pressure
- 100 psi
- Standards
- A-A-59326B
- Basic Pipe Fitting Material
- Metal
- Coupling Component
- Socket
- Includes Locking Arm
- No
- Fitting Type
- Male Hose Shank
- Hose Fitting Gender
- Male
- Max. Working Pressure @ 70 F
- 100 psi
- For Hose I.D.
- 4"
- Pipe Fitting Material
- 304 Stainless Steel
- Fitting Connection Type
- Female Coupler x Hose Shank
Dimensions
- Coupler Size
- 4"
- Hose Size
- 4"
- Hose Fitting Size
- 4"
- Overall Length
- 162.5 mm
- Socket Inside Diameter
- 4 3/4 in
- Coupling Size
- 4"
- Barb Size
- 4"
- Socket"side Diameter
- 4-3/4"
- Wire Rope Length
- 162.5 mm
- Length
- 162.5 mm
Description
Cam and Groove Coupling, Socket, Body Material 304 Stainless Steel, Type C, Coupling Size 4 in, For Hose I.D. 4 in, Male, Connection Type Hose Shank, Hose Fitting Size 4 in, Male Hose Shank, Max. Working Pressure @ 70 F 100 psi, Socket Inside Diameter 4 3/4 in, Gasket Material Nitrile, Overall Length 162.5 mm, Includes Locking Arm No
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.