Shop ZORO SELECT
See all product information
Create Account
Cam and Groove Fitting, 304SS, D, 1" Coupler x 1" Female NPT
- Mfr # BULK-CGF-300
- Zoro # G4440757
product price:Â
$
25.19
/ea
Key Features
Fittings Sub-Category
Couplers
Body Material
Stainless Steel
Coupling Type
Type D
Connection Type
NPT
Coupler Size
1"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULK-CGF-300
- Zoro #
- G4440757
- UPC #
- 193005002480
- Country of Origin
- China
- Fittings Sub-Category
- Couplers
- Item
- Cam and Groove Coupling
- Body Material
- Stainless Steel
- Coupling Type
- Type D
- Connection Type
- NPT
- Standards
- A-A-59326B
- Max. Pressure
- 250 psi
- Gasket Material
- Nitrile
- Basic Pipe Fitting Material
- Metal
- Max. Working Pressure @ 70 F
- 250 psi
- Hose Fitting Gender
- Female
- Coupling Component
- Socket
- Fitting Type
- FNPT
- Includes Locking Arm
- No
- For Hose I.D.
- 1"
- Fitting Connection Type
- NPT
- Pipe Fitting Material
- 304 Stainless Steel
Dimensions
- Coupler Size
- 1"
- Pipe Size
- 1"
- Coupling Size
- 1"
- Socket Inside Diameter
- 1 7/16 in
- Thread Size
- 1"-11-1/2
- Hose Fitting Size
- 1 in
- Overall Length
- 59 mm
- Socket"side Diameter
- 1-7/16"
- Pipe Size - Pipe Fitting
- 1"
- Wire Rope Length
- 59 mm
- Length
- 59 mm
Description
Cam and Groove Coupling, Socket, Body Material 304 Stainless Steel, Type D, Coupling Size 1 in, Female, Connection Type NPT, Hose Fitting Size 1 in, FNPT, Max. Working Pressure @ 70 F 250 psi, Socket Inside Diameter 1 7/16 in, Gasket Material Nitrile, Overall Length 59 mm, Includes Locking Arm No, Thread Size 1 in -11-1/2
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.