Shop ZORO SELECT
See all product information
Create Account
Cam and Groove Gasket, 1-3/8"
- Mfr # ZUSA-CAM-SFEP-1-1/4
- Zoro # G7951025
product price:Â
$
26.59
/ea
Key Features
Thickness
0.25 in
Material
FEP Encapsulated Silicone
Color
Red
Standards
FDA
Max. Operating Temp.
400 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSA-CAM-SFEP-1-1/4
- Zoro #
- G7951025
- UPC #
- 193005437695
- Country of Origin
- United States
Dimensions
- Thickness
- 0.25 in
- Inside Diameter (in.)
- 1-3/8
- Inside Dia.
- 1 3/8 in
- Outside Diameter
- 1 in
- For Coupling Size
- 1 1/4 in
- Size
- 1-1/4"
Details
- Item
- Cam and Groove Gasket
- Material
- FEP Encapsulated Silicone
- Color
- Red
- Standards
- FDA
- Max. Operating Temp.
- 400 Degrees F
- X-Ray Detectable
- No
- Gasket Type
- Encapsulated
- Gaskets per Package
- 1
- Min. Operating Temp.
- -40 Degrees F
- Metal Detectable
- No
- Max. Pressure
- 250 psi
- Package Type
- Packet
- Gasket Material
- FEP-Encapsulated Silicone
- Minimum Operating Temperature
- -40 Degrees F
Description
Cam and Groove Gasket, FEP Encapsulated Silicone, For Coupling Size 1 1/4 in, Red, Outside Diameter 1 in, Inside Dia. 1 3/8 in, Encapsulated
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov