Shop ZORO SELECT
See all product information
Create Account
Cam and Groove Gasket, 1/16", PK10
- Mfr # ZUSA-CAM-EMD-1/2
- Zoro # G7809941
product price:Â
$
11.19
/pk of 10, $1.12/ea
Key Features
For Coupling Size
1/2 in
Color
Black
Gasket Type
Flat
Metal Detectable
Yes
Thickness
0.16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSA-CAM-EMD-1/2
- Zoro #
- G7809941
- UPC #
- 193005438876
- Country of Origin
- China
Dimensions
- For Coupling Size
- 1/2 in
- Thickness
- 0.16 in
- Size
- 1/2"
- Inside Dia.
- 1/16 in
- Outside Diameter
- 1 in
- Inside Diameter (in.)
- 1/16
Details
- Color
- Black
- Gasket Type
- Flat
- Metal Detectable
- Yes
- Durometer
- 70A
- Item
- Cam and Groove Gasket
- Standards
- FDA
- Gasket Material
- EPDM
- Material
- EPDM
- Gaskets per Package
- 10
- Package Type
- Packet
- X-Ray Detectable
- No
- Min. Operating Temp.
- -60 Degrees F
- Max. Operating Temp.
- 300 Degrees F
- Minimum Operating Temperature
- -60 Degrees F
Description
Cam and Groove Gasket, EPDM, For Coupling Size 1/2 in, Black, Outside Diameter 1 in, Inside Dia. 1/16 in, Flat, Package Quantity 10