Shop ZORO SELECT
See all product information
Create Account
Cam and Groove Gasket, 2" Size, PK5
- Mfr # ZUSA-CAM-N-2
- Zoro # G7176329
product price:Â
$
18.15
/pk of 5, $3.63/ea
Key Features
For Coupling Size
2 in
Color
Black
Metal Detectable
No
Thickness
0.25 in
Gasket Material
Neoprene
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSA-CAM-N-2
- Zoro #
- G7176329
- UPC #
- 193005318918
- Country of Origin
- China
Dimensions
- For Coupling Size
- 2 in
- Thickness
- 0.25 in
- Size
- 2"
- Outside Diameter
- 2 5/8 in
- Inside Diameter (in.)
- 2
- Inside Dia.
- 2 in
Details
- Color
- Black
- Metal Detectable
- No
- Item
- Cam and Groove Gasket
- Gasket Material
- Neoprene
- Max. Pressure
- 250 psi
- Material
- Neoprene
- Package Type
- Packet
- Gaskets per Package
- 5
- Max. Working Pressure @ 70 F
- 250 psi
- Durometer
- 70A
Description
Cam and Groove Gasket, Neoprene, For Coupling Size 2 in, Black, Outside Diameter 2 5/8 in, Inside Dia. 2 in, Package Quantity 5