Shop ZORO SELECT
See all product information
Create Account
Groove Gasket, Black, 3/4"Coupling, PK10
- Mfr # ZUSA-CAM-HFDA-3/4
- Zoro # G010017972
product price:Â
$
8.69
/pk 10, $0.87/ea
Key Features
For Coupling Size
3/4 in
Color
Black
Gasket Type
Flat
Thickness
0.22 in
Gasket Material
Nitrile
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-CAM-HFDA-3/4
- Zoro #
- G010017972
- UPC #
- 193005318611
- Country of Origin
- China
- Color
- Black
- Gasket Type
- Flat
- Item
- Cam and Groove Gasket
- Gasket Material
- Nitrile
- Includes Mesh Screen
- No
- Package Type
- Packet
- Standards
- FDA
- Min. Operating Temp.
- -40 Degrees F
- Max. Operating Temp.
- 250 Degrees F
- Gaskets per Package
- 10
- Minimum Operating Temperature
- -40 Degrees F
- Durometer
- 70A
Description
Cam and Groove Gasket, Nitrile, For Coupling Size 3/4 in, Black, Outside Diameter 1 3/8 in, Inside Dia. 7/8 in, Flat, Package Quantity 10