Shop ZORO SELECT
See all product information
Create Account
Cam and Groove Gasket, 2
- Mfr # ZUSA-CAM-E100S-2
- Zoro # G7947631
product price:Â
$
35.59
/ea
Key Features
Material
EPDM
Standards
FDA
Color
Black
Min. Operating Temp.
-60 Degrees F
Metal Detectable
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSA-CAM-E100S-2
- Zoro #
- G7947631
- UPC #
- 193005438487
- Country of Origin
- China
Dimensions
- Size
- 2"
- Thickness
- 0.25 in
- Inside Dia.
- 2 in
- Outside Diameter
- 2 5/8 in
- Inside Diameter (in.)
- 2
- For Coupling Size
- 2 in
Details
- Item
- Cam and Groove Gasket
- Material
- EPDM
- Standards
- FDA
- Color
- Black
- Min. Operating Temp.
- -60 Degrees F
- Metal Detectable
- No
- Durometer
- 60A
- Max. Operating Temp.
- 300 Degrees F
- Gasket Type
- Flat with Screen
- X-Ray Detectable
- No
- Gaskets per Package
- 1
- Gasket Material
- EPDM
- Package Type
- Packet
- Minimum Operating Temperature
- -60 Degrees F
Description
Cam and Groove Gasket, EPDM, For Coupling Size 2 in, Black, Outside Diameter 2 5/8 in, Inside Dia. 2 in, Flat with Screen