Shop ZORO SELECT
See all product information
Create Account
Cam and Groove Gasket, 2"
- Mfr # ZUSA-CAM-E20S-2
- Zoro # G7947570
product price:Â
$
30.79
/ea
Key Features
Material
EPDM
Standards
FDA
Gasket Type
Flat with Screen
Inside Diameter (in.)
2
For Coupling Size
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-CAM-E20S-2
- Zoro #
- G7947570
- UPC #
- 193005438159
- Country of Origin
- China
- Item
- Cam and Groove Gasket
- Material
- EPDM
- Standards
- FDA
- Gasket Type
- Flat with Screen
- Metal Detectable
- No
- Min. Operating Temp.
- -60 Degrees F
- Max. Operating Temp.
- 300 Degrees F
- Color
- Black
- Gaskets per Package
- 1
- Package Type
- Packet
- X-Ray Detectable
- No
- Gasket Material
- EPDM
- Durometer
- 60A
- Minimum Operating Temperature
- -60 Degrees F
Description
Cam and Groove Gasket, EPDM, For Coupling Size 2 in, Black, Outside Diameter 2 5/8 in, Inside Dia. 2 in, Flat with Screen
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.