Shop ZORO SELECT
See all product information
Create Account
Cam and Groove Gasket, 2"
- Mfr # ZUSA-CAM-S100S-2
- Zoro # G7947169
product price:Â
$
32.29
/ea
Key Features
Includes Mesh Screen
Yes
Gasket Type
Flat with Screen
Outside Diameter
2 5/8 in
Durometer
60A
For Coupling Size
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-CAM-S100S-2
- Zoro #
- G7947169
- UPC #
- 193005439293
- Country of Origin
- China
- Includes Mesh Screen
- Yes
- Gasket Type
- Flat with Screen
- Durometer
- 60A
- Package Type
- Packet
- Item
- Cam and Groove Gasket
- Max. Operating Temp.
- 450 Degrees F
- X-Ray Detectable
- No
- Metal Detectable
- No
- Wire Color
- Red
- Minimum Operating Temperature
- -80 Degrees F
- Standards
- FDA
- Gaskets per Package
- 1
- Min. Operating Temp.
- -80 Degrees F
- Gasket Material
- Silicone
- Color
- Red
Dimensions
- Outside Diameter
- 2 5/8 in
- For Coupling Size
- 2 in
- Thickness
- 0.25 in
- Screen Mesh Size
- 100
- Inside Dia.
- 2 in
Description
Cam and Groove Gasket, Silicone, For Coupling Size 2 in, Red, Outside Diameter 2 5/8 in, Inside Dia. 2 in, Flat with Screen
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.