Shop ZORO SELECT
See all product information
Create Account
Cam and Groove Gasket, 4"
- Mfr # ZUSA-CAM-HMD-4
- Zoro # G7827679
product price:Â
$
13.59
/ea
Key Features
For Coupling Size
4 in
Color
Black
Gasket Type
Flat
Metal Detectable
Yes
Thickness
0.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSA-CAM-HMD-4
- Zoro #
- G7827679
- UPC #
- 193005438623
- Country of Origin
- China
Dimensions
- For Coupling Size
- 4 in
- Thickness
- 0.25 in
- Size
- 4"
- Inside Dia.
- 4 in
- Inside Diameter (in.)
- 4
- Outside Diameter
- 4 7/8 in
Details
- Color
- Black
- Gasket Type
- Flat
- Metal Detectable
- Yes
- Durometer
- 70A
- Item
- Cam and Groove Gasket
- Standards
- FDA
- Gasket Material
- Nitrile
- Material
- Buna-N
- Max. Operating Temp.
- 250 Degrees F
- Package Type
- Packet
- Min. Operating Temp.
- -40 Degrees F
- X-Ray Detectable
- No
- Gaskets per Package
- 1
- Minimum Operating Temperature
- -40 Degrees F
Description
Cam and Groove Gasket, Nitrile, For Coupling Size 4 in, Black, Outside Diameter 4 7/8 in, Inside Dia. 4 in, Flat