Shop ZORO SELECT
See all product information
Create Account
Cam and Groove Spool Adapter, SS
- Mfr # PLE93
- Zoro # G8280574
product price:Â
$
9.99
/ea
Key Features
Body Material
316 Stainless Steel
Coupling Type
Type DP
Connection Type
Male Adapter
Fitting Type
Male Adapter
Coupling Size
1/2"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PLE93
- Zoro #
- G8280574
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Item
- Cam and Groove Spool Adapter
- Body Material
- 316 Stainless Steel
- Coupling Type
- Type DP
- Connection Type
- Male Adapter
- Fitting Type
- Male Adapter
- Hose Fitting Gender
- Male
- Max. Working Pressure @ 70 F
- 150 psi
- Pipe Fitting Material
- 316 Stainless Steel
- Includes Locking Arm
- No
- Coupling Component
- Plug
- Fitting Connection Type
- Male Adapter
Dimensions
- Coupling Size
- 1/2"
- Plug Outside Dia.
- 61/64"
- Overall Length
- 1-13/32"
- Plug Length
- 1-1/16"
- Wire Rope Length
- 1 7/16 in
- Length
- 1 7/16 in
Description
Cam and Groove Spool Adapter, Plug, Body Material Stainless Steel, Type DP, Coupling Size 1/2 in, Male, Connection Type Male Adapter, Male Adapter, Max. Working Pressure @ 70 F 150 psi, Plug Outside Dia. 15/16 in, Overall Length 1 7/16 in, Includes Locking Arm No, Plug Length 1 1/16 in
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.