Shop ZORO SELECT
See all product information
Create Account
Cam/Groove Fitting, Plug, FNPT, 4-1/2" L
- Mfr # BULK-CGF-361
- Zoro # G108857114
product price:Â
$
40.49
/ea
Key Features
Body Material
Polypropylene
Coupling Type
Type A
Connection Type
NPT
Max. Working Pressure @ 70 F
100 psi
Includes Locking Arm
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULK-CGF-361
- Zoro #
- G108857114
- UPC #
- 193005353131
- Country of Origin
- China
- Item
- Polypropylene Cam and Groove Fittings
- Body Material
- Polypropylene
- Coupling Type
- Type A
- Connection Type
- NPT
- Max. Working Pressure @ 70 F
- 100 psi
- Includes Locking Arm
- No
- Gasket Material
- Nitrile
- Standards
- A-A-59326
- Hose Fitting Gender
- Female
- Fitting Type
- FNPT
- Coupling Component
- Plug
- For Hose I.D.
- 4 in
Description
Polypropylene Cam and Groove Fittings, Plug, Body Material Polypropylene, Type A, Coupling Size 4 in, For Hose I.D. 4 in, Male, Connection Type NPT, Hose Fitting Size 4 in, Adapter x Female NPT, Max. Working Pressure @ 70 F 100 psi, Plug Outside Dia. 4 3/4 in, Gasket Material Nitrile, Overall Length 4 1/2 in, Includes Locking Arm No, Thread Size 4 In.-8, Plug Length 9/16 in