Shop ZORO SELECT
See all product information
Create Account
Cam/Groove Fitting, Socket, 1-1/2"L, 250psi
- Mfr # BULK-CGF-421
- Zoro # G108857107
product price:Â
$
28.99
/ea
Key Features
Coupling Type
DC
Includes Locking Arm
Yes
Coupling Size
1 in
Gasket Material
Buna-N
Coupling Component
Socket
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULK-CGF-421
- Zoro #
- G108857107
- UPC #
- 193005353506
- Country of Origin
- China
- Item
- Cam and Groove Hose Coupling Dust Cap
- Coupling Type
- DC
- Includes Locking Arm
- Yes
- Gasket Material
- Buna-N
- Coupling Component
- Socket
- Max. Working Pressure @ 70 F
- 250 psi
- Product Type
- Dust Cap
- Body Material
- Polypropylene
- Standards
- A-A-59326
Description
Cam and Groove Hose Coupling Dust Cap, Socket, Body Material Polypropylene, Type DC, Coupling Size 1 in, Socket Inside Diameter 1 7/16 in, Gasket Material Buna-N, Overall Length 1 1/2 in, Includes Locking Arm Yes, 250 psi
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.