Shop ZORO SELECT
See all product information
Create Account
Cam/Groove Fitting, Socket, 2-15/16" L
Mfr # BULK-CGF-376
Zoro # G308857143
product price:Â
$
21.69
/ea
Key Features
Body Material
Polypropylene
Coupling Type
Type C
Connection Type
Hose Shank
Gasket Material
Nitrile
Hose Fitting Size
3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULK-CGF-376
- Zoro #
- G308857143
- UPC #
- 193005353223
- Country of Origin
- China
- Item
- Polypropylene Cam and Groove Fittings
- Body Material
- Polypropylene
- Coupling Type
- Type C
- Connection Type
- Hose Shank
- Gasket Material
- Nitrile
- Standards
- A-A-59326
- Includes Locking Arm
- Yes
- Coupling Component
- Socket
- Fitting Type
- Hose Shank
- Max. Working Pressure @ 70 F
- 150 psi
- For Hose I.D.
- 3/4 in
Description
Polypropylene Cam and Groove Fittings, Socket, Body Material Polypropylene, Type C, Coupling Size 3/4 in, Connection Type Hose Shank, Hose Fitting Size 3/4 in, Hose Shank, Max. Working Pressure @ 70 F 150 psi, Gasket Material Buna-N, Overall Length 2 15/16 in, Includes Locking Arm Yes