Shop ZORO SELECT
See all product information
Create Account
Cam/Groove Fitting, Socket, 3-1/8"L, 100psi
Mfr # BULK-CGF-427
Zoro # G208857137
product price:Â
$
107.99
/ea
Free Shipping & Returns
Key Features
Coupling Type
DC
Coupling Component
Socket
Coupling Size
4 in
Overall Length
3 1/8 in
Socket Inside Diameter
4 3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BULK-CGF-427
- Zoro #
- G208857137
- UPC #
- 193005353544
- Country of Origin
- China
Dimensions
- Coupling Size
- 4 in
- Overall Length
- 3 1/8 in
- Socket Inside Diameter
- 4 3/4 in
- Wire Rope Length
- 3 1/8 in
- Length
- 3 1/8 in
Details
- Item
- Cam and Groove Hose Coupling Dust Cap
- Coupling Type
- DC
- Coupling Component
- Socket
- Gasket Material
- Buna-N
- Max. Working Pressure @ 70 F
- 100 psi
- Includes Locking Arm
- Yes
- Standards
- A-A-59326
- Body Material
- Polypropylene
- Product Type
- Dust Cap
Description
Polypropylene Cam and Groove Fittings, Socket, DC, Coupling Size 4 in, Socket Inside Diameter 4 3/4 in, Gasket Material Buna-N, Overall Length 3 1/8 in, Includes Locking Arm Yes, 100 psi
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.