Shop ZORO SELECT
See all product information
Create Account
Cam/Groove Fitting, Socket, 6-5/16" L
- Mfr # BULK-CGF-382
- Zoro # G608857126
product price:Â
$
65.29
/ea
Key Features
Body Material
Polypropylene
Coupling Type
Type C
Connection Type
Hose Shank
Fitting Type
Hose Shank
Includes Locking Arm
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BULK-CGF-382
- Zoro #
- G608857126
- UPC #
- 193005353261
- Country of Origin
- China
Dimensions
- Overall Length
- 6 5/16 in
- Coupling Size
- 3 in
- Hose Fitting Size
- 3 in
- Socket Inside Diameter
- 3 5/8 in
- Wire Rope Length
- 6 5/16 in
- Length
- 6 5/16 in
Details
- Item
- Polypropylene Cam and Groove Fittings
- Body Material
- Polypropylene
- Coupling Type
- Type C
- Connection Type
- Hose Shank
- Fitting Type
- Hose Shank
- Includes Locking Arm
- Yes
- Coupling Component
- Socket
- Standards
- A-A-59326
- Max. Working Pressure @ 70 F
- 200 psi
- Gasket Material
- Nitrile
- For Hose I.D.
- 3 in
Description
Polypropylene Cam and Groove Fittings, Socket, Body Material Polypropylene, Type C, Coupling Size 3 in, Connection Type Hose Shank, Hose Fitting Size 3 in, Hose Shank, Max. Working Pressure @ 70 F 200 psi, Gasket Material Buna-N, Overall Length 6 5/16 in, Includes Locking Arm Yes