Shop ZORO SELECT
See all product information
Create Account
CamGrooveCplngPlug, Type DP, PP, Plug, 4"
- Mfr # BULK-CGF-438
- Zoro # G208857120
product price:Â
$
38.49
/ea
Key Features
Coupling Type
DP
Plug Length
5/8 in
Includes Locking Arm
No
Coupling Component
Plug
Plug Outside Dia.
4 3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULK-CGF-438
- Zoro #
- G208857120
- UPC #
- 193005355616
- Country of Origin
- China
- Item
- Cam and Groove Hose Coupling Dust Plug
- Coupling Type
- DP
- Includes Locking Arm
- No
- Coupling Component
- Plug
- Max. Working Pressure @ 70 F
- 100 psi
- Product Type
- Dust Plug
- Standards
- A-A-59326
- Body Material
- Polypropylene
Dimensions
- Plug Length
- 5/8 in
- Plug Outside Dia.
- 4 3/4 in
- Overall Length
- 3 3/8 in
- Coupling Size
- 4 in
- Wire Rope Length
- 3 3/8 in
- Length
- 3 3/8 in
Description
Polypropylene Cam and Groove Fittings, Plug, DP, Coupling Size 4 in, Plug Outside Dia. 4 3/4 in, Overall Length 3 3/8 in, Includes Locking Arm No, Plug Length 5/8 in, 100 psi
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.