Shop ZORO SELECT
See all product information
Create Account
CamGrooveFTG, 1-1/2", Butt Weld, 1-1/2", SS
- Mfr # BULK-CGF-1808
- Zoro # G424480058
product price:Â
$
289.89
/ea
Free Shipping & Returns
Key Features
Body Material
Stainless Steel
Coupling Size
1 1/2 in
Connection Type
Female Adapter x Butt Weld
Coupling Type
Type BW
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULK-CGF-1808
- Zoro #
- G424480058
- UPC #
- 197666277669
- Country of Origin
- United States
- Body Material
- Stainless Steel
- Connection Type
- Female Adapter x Butt Weld
- Coupling Type
- Type BW
- Item
- 316 Stainless Steel Cam and Groove Fitting
Description
316 Stainless Steel Cam and Groove Fitting, Socket, Body Material Stainless Steel, Type BW, Coupling Size 1 1/2 in, For Hose I.D. Not Applicable, Female, Connection Type Female Adapter x Butt Weld, Hose Fitting Size Not Applicable, Female Adapter x Butt Weld, Includes Locking Arm Yes, Thread Size Not Applicable