Shop ZORO SELECT
See all product information
Create Account
CamGrooveFTG, 1-1/2", Thrd, 1-1/2", SS, NBR
- Mfr # BULK-CGF-1786
- Zoro # G524480040
product price:Â
$
82.39
/ea
Key Features
Gasket Material
Nitrile
Connection Type
Coupler x Female BSPT
Standards
A-A-59326
Socket Inside Diameter
2 1/8 in
Body Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULK-CGF-1786
- Zoro #
- G524480040
- UPC #
- 197666277447
- Country of Origin
- China
- Gasket Material
- Nitrile
- Connection Type
- Coupler x Female BSPT
- Standards
- A-A-59326
- Body Material
- Stainless Steel
- Max. Working Pressure @ 70 F
- 250 psi
- Item
- 316 Stainless Steel Cam and Groove Fitting
Dimensions
- Socket Inside Diameter
- 2 1/8 in
- Coupling Size
- 1 1/2 in
- Thread Size
- 1 1/2"-11
Description
316 Stainless Steel Cam and Groove Fitting, Socket, Body Material Stainless Steel, Type D, Coupling Size 1 1/2 in, For Hose I.D. Not Applicable, Female, Connection Type Coupler x Female BSPT, Hose Fitting Size Not Applicable, Coupler x Female BSPT, Max. Working Pressure @ 70 F 250 psi, Socket Inside Diameter 2 1/8 in, Gasket Material Nitrile, Includes Locking Arm Yes, Thread Size 1 1/2 In.-11
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.