Shop ZORO SELECT
See all product information
Create Account
CamGrooveFTG, 1/2", Hose Barb, 1/2", SS, NBR
- Mfr # BULK-CGF-1761
- Zoro # G424479724
product price:Â
$
453.99
/ea
Free Shipping & Returns
Key Features
Max. Working Pressure @ 70 F
150 psi
Coupling Size
1/2 in
Lining Material
ETFE
For Hose I.D.
1/2 in
Socket Inside Diameter
15/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULK-CGF-1761
- Zoro #
- G424479724
- UPC #
- 197666277195
- Country of Origin
- China
- Max. Working Pressure @ 70 F
- 150 psi
- Lining Material
- ETFE
- Item
- ETFE-Lined 316 Stainless Steel Cam and Groove Fitting
- For Hose I.D.
- 1/2 in
- Gasket Material
- Nitrile
- Body Material
- Stainless Steel
- Connection Type
- Coupler x Hose Barb
Dimensions
- Coupling Size
- 1/2 in
- Socket Inside Diameter
- 15/16 in
- Hose Fitting Size
- 1/2 in
- Overall Length
- 2 1/2 in
- Wire Rope Length
- 2 1/2 in
- Length
- 2 1/2 in
Description
ETFE-Lined 316 Stainless Steel Cam and Groove Fitting, Socket, Body Material Stainless Steel, Type C, Coupling Size 1/2 in, For Hose I.D. 1/2 in, Female, Connection Type Coupler x Hose Barb, Hose Fitting Size 1/2 in, Coupler x Hose Barb, Max. Working Pressure @ 70 F 150 psi, Socket Inside Diameter 15/16 in, Gasket Material Nitrile, Overall Length 2 1/2 in, Includes Locking Arm Yes, Thread Size Not Applicable
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.