Shop ZORO SELECT
See all product information
Create Account
CamGrooveFTG, 1/2", HsBarb, 1/2", Brass, NBR
- Mfr # BULK-CGF-1696
- Zoro # G024479926
product price:Â
$
32.19
/ea
Key Features
Max. Working Pressure @ 70 F
150 psi
Connection Type
Coupler x Hose Barb
Hose Fitting Size
1/2 in
Socket Inside Diameter
15/16 in
Body Material
Brass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULK-CGF-1696
- Zoro #
- G024479926
- UPC #
- 197666276549
- Country of Origin
- China
- Max. Working Pressure @ 70 F
- 150 psi
- Connection Type
- Coupler x Hose Barb
- Body Material
- Brass
- Finish
- Nickel-Plated
- Gasket Material
- Nitrile
- Item
- Nickel-Plated Brass Cam and Groove Fitting
- For Hose I.D.
- 1/2 in
Dimensions
- Hose Fitting Size
- 1/2 in
- Socket Inside Diameter
- 15/16 in
- Coupling Size
- 1/2 in
Description
Nickel-Plated Brass Cam and Groove Fitting, Socket, Body Material Brass, Type C, Coupling Size 1/2 in, For Hose I.D. 1/2 in, Female, Connection Type Coupler x Hose Barb, Hose Fitting Size 1/2 in, Coupler x Hose Barb, Max. Working Pressure @ 70 F 150 psi, Socket Inside Diameter 15/16 in, Gasket Material Nitrile, Includes Locking Arm Yes, Thread Size Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.