CamGrooveFTG, 3/4", HsBarb, 3/4", Brass, NBR
- Mfr # BULK-CGF-1697
- Zoro # G424480492
product price:Â
$
42.99
/ea
Key Features
For Hose I.D.
3/4 in
Hose Fitting Size
3/4 in
Standards
A-A-59326
Coupling Size
3/4 in
Max. Working Pressure @ 70 F
250 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULK-CGF-1697
- Zoro #
- G424480492
- UPC #
- 197666276556
- Country of Origin
- China
- For Hose I.D.
- 3/4 in
- Item
- Nickel-Plated Brass Cam and Groove Fitting
- Standards
- A-A-59326
- Max. Working Pressure @ 70 F
- 250 psi
- Finish
- Nickel-Plated
- Body Material
- Brass
- Connection Type
- Coupler x Hose Barb
- Gasket Material
- Nitrile
Dimensions
- Hose Fitting Size
- 3/4 in
- Coupling Size
- 3/4 in
- Socket Inside Diameter
- 1 1/4 in
Description
Nickel-Plated Brass Cam and Groove Fitting, Socket, Body Material Brass, Type C, Coupling Size 3/4 in, For Hose I.D. 3/4 in, Female, Connection Type Coupler x Hose Barb, Hose Fitting Size 3/4 in, Coupler x Hose Barb, Max. Working Pressure @ 70 F 250 psi, Socket Inside Diameter 1 1/4 in, Gasket Material Nitrile, Includes Locking Arm Yes, Thread Size Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.