Shop ZORO SELECT
See all product information
Create Account
CamGrooveFTG, 3/4", Thrd, 3/4", Brass, NBR
- Mfr # BULK-CGF-1690
- Zoro # G324479886
product price:Â
$
38.39
/ea
Key Features
Body Material
Brass
Thread Size
3/4"-14
Gasket Material
Nitrile
Connection Type
Coupler x Male NPT
Finish
Nickel-Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BULK-CGF-1690
- Zoro #
- G324479886
- UPC #
- 197666276488
- Country of Origin
- China
Dimensions
- Thread Size
- 3/4"-14
- Coupling Size
- 3/4 in
- Socket Inside Diameter
- 1 1/4 in
Details
- Body Material
- Brass
- Gasket Material
- Nitrile
- Connection Type
- Coupler x Male NPT
- Finish
- Nickel-Plated
- Max. Working Pressure @ 70 F
- 250 psi
- Item
- Nickel-Plated Brass Cam and Groove Fitting
- Standards
- A-A-59326
Description
Nickel-Plated Brass Cam and Groove Fitting, Socket, Body Material Brass, Type B, Coupling Size 3/4 in, For Hose I.D. Not Applicable, Female, Connection Type Coupler x Male NPT, Hose Fitting Size Not Applicable, Coupler x Male NPT, Max. Working Pressure @ 70 F 250 psi, Socket Inside Diameter 1 1/4 in, Gasket Material Nitrile, Includes Locking Arm Yes, Thread Size 3/4 In.-14
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.