CamGrooveFTG, 3/4", Threaded, 3/4", Alum, NBR
- Mfr # BULK-CGF-1628
- Zoro # G824782004
product price:Â
$
13.89
/ea
Key Features
Finish
Anodized
Socket Inside Diameter
1 1/4 in
Max. Working Pressure @ 70 F
250 psi
Thread Size
3/4"-14
Gasket Material
Nitrile
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULK-CGF-1628
- Zoro #
- G824782004
- UPC #
- 197666275863
- Country of Origin
- China
- Finish
- Anodized
- Item
- Anodized Aluminum Cam and Groove Fitting
- Max. Working Pressure @ 70 F
- 250 psi
- Gasket Material
- Nitrile
- Body Material
- Aluminum
- Standards
- A-A-59326
- Connection Type
- Coupler x Male NPT
Dimensions
- Socket Inside Diameter
- 1 1/4 in
- Thread Size
- 3/4"-14
- Overall Length
- 1 7/8 in
- Coupling Size
- 3/4 in
- Length
- 1 7/8 in
Description
Anodized Aluminum Cam and Groove Fitting, Socket, Body Material Aluminum, Type B, Coupling Size 3/4 in, For Hose I.D. Not Applicable, Female, Connection Type Coupler x Male NPT, Hose Fitting Size Not Applicable, Coupler x Male NPT, Max. Working Pressure @ 70 F 250 psi, Socket Inside Diameter 1 1/4 in, Gasket Material Nitrile, Overall Length 1 7/8 in, Includes Locking Arm Yes, Thread Size 3/4 In.-14
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.