Shop ZORO SELECT
See all product information
Create Account
CamGrooveFttng, 1", Hose Barb, 1", Alum
- Mfr # BULK-CGF-1650
- Zoro # G424479908
product price:Â
$
8.79
/ea
Sold in multiples of 2 for $17.58
Key Features
Overall Length
4 in
Connection Type
Adapter x Hose Barb
Finish
Anodized
Plug Length
1 5/16 in
For Hose I.D.
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BULK-CGF-1650
- Zoro #
- G424479908
- UPC #
- 197666276082
- Country of Origin
- China
Dimensions
- Overall Length
- 4 in
- Plug Length
- 1 5/16 in
- Coupling Size
- 1 in
- Hose Fitting Size
- 1 in
- Plug Outside Dia.
- 1 7/16 in
- Wire Rope Length
- 4 in
- Length
- 4 in
Details
- Connection Type
- Adapter x Hose Barb
- Finish
- Anodized
- For Hose I.D.
- 1 in
- Body Material
- Aluminum
- Max. Working Pressure @ 70 F
- 250 psi
- Item
- Anodized Aluminum Cam and Groove Fitting
- Standards
- A-A-59326
Description
Anodized Aluminum Cam and Groove Fitting, Plug, Body Material Aluminum, Type E, Coupling Size 1 in, For Hose I.D. 1 in, Male, Connection Type Adapter x Hose Barb, Hose Fitting Size 1 in, Adapter x Hose Barb, Max. Working Pressure @ 70 F 250 psi, Plug Outside Dia. 1 7/16 in, Overall Length 4 in, Includes Locking Arm No, Thread Size Not Applicable, Plug Length 1 5/16 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.