Shop ZORO SELECT
See all product information
Create Account
CamGrooveFttng, 1", Threaded, 1", Alum
- Mfr # BULK-CGF-1657
- Zoro # G824479850
product price:Â
$
9.49
/ea
Key Features
Finish
Anodized
Max. Working Pressure @ 70 F
250 psi
Plug Outside Dia.
1 7/16 in
Standards
A-A-59326
Overall Length
2 5/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULK-CGF-1657
- Zoro #
- G824479850
- UPC #
- 197666276150
- Country of Origin
- China
- Finish
- Anodized
- Max. Working Pressure @ 70 F
- 250 psi
- Item
- Anodized Aluminum Cam and Groove Fitting
- Standards
- A-A-59326
- Body Material
- Aluminum
- Connection Type
- Adapter x Male NPT
Description
Anodized Aluminum Cam and Groove Fitting, Plug, Body Material Aluminum, Type F, Coupling Size 1 in, For Hose I.D. Not Applicable, Male, Connection Type Adapter x Male NPT, Hose Fitting Size Not Applicable, Adapter x Male NPT, Max. Working Pressure @ 70 F 250 psi, Plug Outside Dia. 1 7/16 in, Overall Length 2 5/8 in, Includes Locking Arm No, Thread Size 1 In.-11 1/2, Plug Length 1 5/16 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.