Shop ZORO SELECT
See all product information
Create Account
CamGrooveFttng, 1", Threaded, 1", Alum, NBR
- Mfr # BULK-CGF-1643
- Zoro # G324479985
product price:Â
$
17.99
/ea
Key Features
Body Material
Aluminum
Finish
Anodized
Coupling Size
1 in
Max. Working Pressure @ 70 F
250 psi
Socket Inside Diameter
1 7/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULK-CGF-1643
- Zoro #
- G324479985
- UPC #
- 197666276013
- Country of Origin
- China
- Body Material
- Aluminum
- Finish
- Anodized
- Max. Working Pressure @ 70 F
- 250 psi
- Connection Type
- Coupler x Female NPT
- Standards
- A-A-59326
- Item
- Anodized Aluminum Cam and Groove Fitting
- Gasket Material
- Nitrile
Description
Anodized Aluminum Cam and Groove Fitting, Socket, Body Material Aluminum, Type D, Coupling Size 1 in, For Hose I.D. Not Applicable, Female, Connection Type Coupler x Female NPT, Hose Fitting Size Not Applicable, Coupler x Female NPT, Max. Working Pressure @ 70 F 250 psi, Socket Inside Diameter 1 7/16 in, Gasket Material Nitrile, Overall Length 2 3/16 in, Includes Locking Arm Yes, Thread Size 1 In.-11 1/2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.