CamGrooveFttng, 1/2", Hose Barb, 1/2", SS
- Mfr # BULK-CGF-1765
- Zoro # G924479804
product price:Â
$
453.99
/ea
Free Shipping & Returns
Key Features
Connection Type
Adapter x Hose Barb
Max. Working Pressure @ 70 F
150 psi
Hose Fitting Size
1/2 in
Overall Length
2 13/16 in
Coupling Size
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULK-CGF-1765
- Zoro #
- G924479804
- UPC #
- 197666277232
- Country of Origin
- China
- Connection Type
- Adapter x Hose Barb
- Max. Working Pressure @ 70 F
- 150 psi
- Item
- ETFE-Lined 316 Stainless Steel Cam and Groove Fitting
- Body Material
- Stainless Steel
- For Hose I.D.
- 1/2 in
- Lining Material
- ETFE
Dimensions
- Hose Fitting Size
- 1/2 in
- Overall Length
- 2 13/16 in
- Coupling Size
- 1/2 in
- Plug Outside Dia.
- 15/16 in
- Wire Rope Length
- 2 13/16 in
- Length
- 2 13/16 in
Description
ETFE-Lined 316 Stainless Steel Cam and Groove Fitting, Plug, Body Material Stainless Steel, Type E, Coupling Size 1/2 in, For Hose I.D. 1/2 in, Male, Connection Type Adapter x Hose Barb, Hose Fitting Size 1/2 in, Adapter x Hose Barb, Max. Working Pressure @ 70 F 150 psi, Plug Outside Dia. 15/16 in, Overall Length 2 13/16 in, Includes Locking Arm No, Thread Size Not Applicable, Plug Length Not Applicable
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.