Shop ZORO SELECT
See all product information
Create Account
CamGrooveFttng, 1/2", Threaded, 1/2", Alum
- Mfr # BULK-CGF-1655
- Zoro # G624479906
product price:Â
$
4.89
/ea
Sold in multiples of 2 for $9.78
Key Features
Overall Length
2 3/16 in
Thread Size
1/2"-14
Finish
Anodized
Plug Outside Dia.
15/16 in
Coupling Size
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BULK-CGF-1655
- Zoro #
- G624479906
- UPC #
- 197666276136
- Country of Origin
- China
Dimensions
- Overall Length
- 2 3/16 in
- Thread Size
- 1/2"-14
- Plug Outside Dia.
- 15/16 in
- Coupling Size
- 1/2 in
- Plug Length
- 1 in
- Wire Rope Length
- 2 3/16 in
- Length
- 2 3/16 in
Details
- Item
- Anodized Aluminum Cam and Groove Fitting
- Finish
- Anodized
- Connection Type
- Adapter x Male NPT
- Max. Working Pressure @ 70 F
- 150 psi
- Body Material
- Aluminum
Description
Anodized Aluminum Cam and Groove Fitting, Plug, Body Material Aluminum, Type F, Coupling Size 1/2 in, For Hose I.D. Not Applicable, Male, Connection Type Adapter x Male NPT, Hose Fitting Size Not Applicable, Adapter x Male NPT, Max. Working Pressure @ 70 F 150 psi, Plug Outside Dia. 15/16 in, Overall Length 2 3/16 in, Includes Locking Arm No, Thread Size 1/2 In.-14, Plug Length 1 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.