Shop ZORO SELECT
See all product information
Create Account
CamGrooveFttng, 1/2", Threaded, 1/2", Brass
- Mfr # BULK-CGF-1682
- Zoro # G924479729
product price:Â
$
15.29
/ea
Key Features
Plug Outside Dia.
15/16 in
Connection Type
Adapter x Female NPT
Max. Working Pressure @ 70 F
150 psi
Finish
Nickel-Plated
Coupling Size
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULK-CGF-1682
- Zoro #
- G924479729
- UPC #
- 197666276402
- Country of Origin
- China
- Connection Type
- Adapter x Female NPT
- Max. Working Pressure @ 70 F
- 150 psi
- Finish
- Nickel-Plated
- Body Material
- Brass
- Item
- Nickel-Plated Brass Cam and Groove Fitting
Dimensions
- Plug Outside Dia.
- 15/16 in
- Coupling Size
- 1/2 in
- Plug Length
- 3/16 in
- Thread Size
- 1/2"-14
Description
Nickel-Plated Brass Cam and Groove Fitting, Plug, Body Material Brass, Type A, Coupling Size 1/2 in, For Hose I.D. Not Applicable, Male, Connection Type Adapter x Female NPT, Hose Fitting Size Not Applicable, Adapter x Female NPT, Max. Working Pressure @ 70 F 150 psi, Plug Outside Dia. 15/16 in, Includes Locking Arm No, Thread Size 1/2 In.-14, Plug Length 3/16 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.