Shop ZORO SELECT
See all product information
Create Account
CamGrooveFttng, 2", Hose Barb, 2", Alum, NBR
- Mfr # BULK-CGF-1638
- Zoro # G924479934
product price:Â
$
35.89
/ea
Key Features
Overall Length
5 5/16 in
Gasket Material
Nitrile
Max. Working Pressure @ 70 F
250 psi
Body Material
Aluminum
Coupling Size
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULK-CGF-1638
- Zoro #
- G924479934
- UPC #
- 197666275962
- Country of Origin
- China
- Gasket Material
- Nitrile
- Max. Working Pressure @ 70 F
- 250 psi
- Item
- Anodized Aluminum Cam and Groove Fitting
- Body Material
- Aluminum
- Finish
- Anodized
- Connection Type
- Coupler x Hose Barb
- Standards
- A-A-59326
- For Hose I.D.
- 2 in
Dimensions
- Overall Length
- 5 5/16 in
- Coupling Size
- 2 in
- Hose Fitting Size
- 2 in
- Socket Inside Diameter
- 2 1/2 in
- Wire Rope Length
- 5 5/16 in
- Length
- 5 5/16 in
Description
Anodized Aluminum Cam and Groove Fitting, Socket, Body Material Aluminum, Type C, Coupling Size 2 in, For Hose I.D. 2 in, Female, Connection Type Coupler x Hose Barb, Hose Fitting Size 2 in, Coupler x Hose Barb, Max. Working Pressure @ 70 F 250 psi, Socket Inside Diameter 2 1/2 in, Gasket Material Nitrile, Overall Length 5 5/16 in, Includes Locking Arm Yes, Thread Size Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.