Shop ZORO SELECT
See all product information
Create Account
CamGrooveFttng, 2", Hose Barb, 2", Brass, NBR
- Mfr # BULK-CGF-1700
- Zoro # G724480291
product price:Â
$
124.99
/ea
Free Shipping & Returns
Key Features
Finish
Nickel-Plated
Hose Fitting Size
2 in
Standards
A-A-59326
Max. Working Pressure @ 70 F
250 psi
Body Material
Brass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULK-CGF-1700
- Zoro #
- G724480291
- UPC #
- 197666276587
- Country of Origin
- China
- Finish
- Nickel-Plated
- Standards
- A-A-59326
- Max. Working Pressure @ 70 F
- 250 psi
- Body Material
- Brass
- Gasket Material
- Nitrile
- Connection Type
- Coupler x Hose Barb
- For Hose I.D.
- 2 in
- Item
- Nickel-Plated Brass Cam and Groove Fitting
Dimensions
- Hose Fitting Size
- 2 in
- Coupling Size
- 2 in
- Socket Inside Diameter
- 2 1/2 in
Description
Nickel-Plated Brass Cam and Groove Fitting, Socket, Body Material Brass, Type C, Coupling Size 2 in, For Hose I.D. 2 in, Female, Connection Type Coupler x Hose Barb, Hose Fitting Size 2 in, Coupler x Hose Barb, Max. Working Pressure @ 70 F 250 psi, Socket Inside Diameter 2 1/2 in, Gasket Material Nitrile, Includes Locking Arm Yes, Thread Size Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.