CamGrooveFttng, 2", Threaded, 2", Alum
- Mfr # BULK-CGF-1659
- Zoro # G824480337
product price:Â
$
21.79
/ea
Key Features
Body Material
Aluminum
Connection Type
Adapter x Male NPT
Plug Outside Dia.
2 1/2 in
Thread Size
2"-11 1/2
Coupling Size
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULK-CGF-1659
- Zoro #
- G824480337
- UPC #
- 197666276174
- Country of Origin
- China
- Body Material
- Aluminum
- Connection Type
- Adapter x Male NPT
- Item
- Anodized Aluminum Cam and Groove Fitting
- Standards
- A-A-59326
- Finish
- Anodized
- Max. Working Pressure @ 70 F
- 250 psi
Dimensions
- Plug Outside Dia.
- 2 1/2 in
- Thread Size
- 2"-11 1/2
- Coupling Size
- 2 in
- Overall Length
- 3 5/16 in
- Plug Length
- 1 7/8 in
- Wire Rope Length
- 3 5/16 in
- Length
- 3 5/16 in
Description
Anodized Aluminum Cam and Groove Fitting, Plug, Body Material Aluminum, Type F, Coupling Size 2 in, For Hose I.D. Not Applicable, Male, Connection Type Adapter x Male NPT, Hose Fitting Size Not Applicable, Adapter x Male NPT, Max. Working Pressure @ 70 F 250 psi, Plug Outside Dia. 2 1/2 in, Overall Length 3 5/16 in, Includes Locking Arm No, Thread Size 2 In.-11 1/2, Plug Length 1 7/8 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.