Shop ZORO SELECT
See all product information
Create Account
CamGrooveFttng, 2", Threaded, 2", Brass, NBR
- Mfr # BULK-CGF-1693
- Zoro # G124480211
product price:Â
$
107.99
/ea
Free Shipping & Returns
Key Features
Connection Type
Coupler x Male NPT
Finish
Nickel-Plated
Max. Working Pressure @ 70 F
250 psi
Thread Size
2"-11 1/2
Socket Inside Diameter
2 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULK-CGF-1693
- Zoro #
- G124480211
- UPC #
- 197666276518
- Country of Origin
- China
- Item
- Nickel-Plated Brass Cam and Groove Fitting
- Connection Type
- Coupler x Male NPT
- Finish
- Nickel-Plated
- Max. Working Pressure @ 70 F
- 250 psi
- Gasket Material
- Nitrile
- Body Material
- Brass
- Standards
- A-A-59326
Dimensions
- Thread Size
- 2"-11 1/2
- Socket Inside Diameter
- 2 1/2 in
- Coupling Size
- 2 in
Description
Nickel-Plated Brass Cam and Groove Fitting, Socket, Body Material Brass, Type B, Coupling Size 2 in, For Hose I.D. Not Applicable, Female, Connection Type Coupler x Male NPT, Hose Fitting Size Not Applicable, Coupler x Male NPT, Max. Working Pressure @ 70 F 250 psi, Socket Inside Diameter 2 1/2 in, Gasket Material Nitrile, Includes Locking Arm Yes, Thread Size 2 In.-11 1/2
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.