CamGrooveFttng, 2", Threaded, 2", SS
- Mfr # BULK-CGF-1825
- Zoro # G924480268
product price:Â
$
476.39
/ea
Free Shipping & Returns
Key Features
Thread Size
2"-11 1/2
Connection Type
Female Coupler x Female NPT
Coupling Size
2 in
Fitting Shape
Elbow
Body Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BULK-CGF-1825
- Zoro #
- G924480268
- UPC #
- 197666277836
- Country of Origin
- United States
Dimensions
- Thread Size
- 2"-11 1/2
- Coupling Size
- 2 in
Details
- Connection Type
- Female Coupler x Female NPT
- Fitting Shape
- Elbow
- Item
- 316 Stainless Steel Cam and Groove Fitting
- Body Material
- Stainless Steel
Description
316 Stainless Steel Cam and Groove Fitting, Socket, Body Material Stainless Steel, Type D, Coupling Size 2 in, For Hose I.D. Not Applicable, Female, Connection Type Female Coupler x Female NPT, Hose Fitting Size Not Applicable, Female Coupler x Female NPT, Includes Locking Arm No, Thread Size 2 In.-11 1/2
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.