Shop ZORO SELECT
See all product information
Create Account
CamGrooveFttng, 3", Socket Weld, 3", SS
- Mfr # BULK-CGF-1816
- Zoro # G824479973
product price:Â
$
299.99
/ea
Free Shipping & Returns
Key Features
Coupling Type
Type SW
Body Material
Stainless Steel
Connection Type
Male Adapter x Socket Weld
Coupling Size
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULK-CGF-1816
- Zoro #
- G824479973
- UPC #
- 197666277744
- Country of Origin
- United States
- Coupling Type
- Type SW
- Item
- 316 Stainless Steel Cam and Groove Fitting
- Body Material
- Stainless Steel
- Connection Type
- Male Adapter x Socket Weld
Dimensions
- Coupling Size
- 3 in
Description
316 Stainless Steel Cam and Groove Fitting, Plug, Body Material Stainless Steel, Type SW, Coupling Size 3 in, For Hose I.D. Not Applicable, Male, Connection Type Male Adapter x Socket Weld, Hose Fitting Size Not Applicable, Male Adapter x Socket Weld, Includes Locking Arm No, Thread Size Not Applicable
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.