CamGrooveFttng, 3", Threaded, 3", SS
- Mfr # BULK-CGF-1774
- Zoro # G624479715
product price:Â
$
110.99
/ea
Free Shipping & Returns
Key Features
Body Material
Stainless Steel
Max. Working Pressure @ 70 F
125 psi
Plug Outside Dia.
3 5/8 in
Connection Type
Adapter x Female BSPT
Plug Length
9/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULK-CGF-1774
- Zoro #
- G624479715
- UPC #
- 197666277324
- Country of Origin
- China
- Body Material
- Stainless Steel
- Max. Working Pressure @ 70 F
- 125 psi
- Connection Type
- Adapter x Female BSPT
- Item
- 316 Stainless Steel Cam and Groove Fitting
- Standards
- A-A-59326
Dimensions
- Plug Outside Dia.
- 3 5/8 in
- Plug Length
- 9/16 in
- Coupling Size
- 3 in
- Thread Size
- 3"-11
Description
316 Stainless Steel Cam and Groove Fitting, Plug, Body Material Stainless Steel, Type A, Coupling Size 3 in, For Hose I.D. Not Applicable, Male, Connection Type Adapter x Female BSPT, Hose Fitting Size Not Applicable, Adapter x Female BSPT, Max. Working Pressure @ 70 F 125 psi, Plug Outside Dia. 3 5/8 in, Includes Locking Arm No, Thread Size 3 In.-11, Plug Length 9/16 in
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.