Shop ZORO SELECT
See all product information
Create Account
CamGrooveFttng, 3/4", Threaded, 3/4", SS
- Mfr # BULK-CGF-1770
- Zoro # G224480340
product price:Â
$
20.29
/ea
Key Features
Max. Working Pressure @ 70 F
250 psi
Plug Length
1/4 in
Standards
A-A-59326
Coupling Size
3/4 in
Plug Outside Dia.
1 1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULK-CGF-1770
- Zoro #
- G224480340
- UPC #
- 197666277287
- Country of Origin
- China
- Max. Working Pressure @ 70 F
- 250 psi
- Standards
- A-A-59326
- Connection Type
- Adapter x Female BSPT
- Body Material
- Stainless Steel
- Item
- 316 Stainless Steel Cam and Groove Fitting
Dimensions
- Plug Length
- 1/4 in
- Coupling Size
- 3/4 in
- Plug Outside Dia.
- 1 1/4 in
- Thread Size
- 3/4"-14
Description
316 Stainless Steel Cam and Groove Fitting, Plug, Body Material Stainless Steel, Type A, Coupling Size 3/4 in, For Hose I.D. Not Applicable, Male, Connection Type Adapter x Female BSPT, Hose Fitting Size Not Applicable, Adapter x Female BSPT, Max. Working Pressure @ 70 F 250 psi, Plug Outside Dia. 1 1/4 in, Includes Locking Arm No, Thread Size 3/4 In.-14, Plug Length 1/4 in
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.