Shop ZORO SELECT
See all product information
Create Account
CamGrooveFttng, 3/4", Threaded, 3/4", SS, NBR
- Mfr # BULK-CGF-1777
- Zoro # G924479835
product price:Â
$
32.79
/ea
Key Features
Gasket Material
Nitrile
Standards
A-A-59326
Connection Type
Coupler x Male BSPT
Max. Working Pressure @ 70 F
250 psi
Socket Inside Diameter
1 1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULK-CGF-1777
- Zoro #
- G924479835
- UPC #
- 197666277355
- Country of Origin
- China
- Gasket Material
- Nitrile
- Standards
- A-A-59326
- Connection Type
- Coupler x Male BSPT
- Max. Working Pressure @ 70 F
- 250 psi
- Body Material
- Stainless Steel
- Item
- 316 Stainless Steel Cam and Groove Fitting
Dimensions
- Socket Inside Diameter
- 1 1/4 in
- Thread Size
- 3/4"-14
- Coupling Size
- 3/4 in
Description
316 Stainless Steel Cam and Groove Fitting, Socket, Body Material Stainless Steel, Type B, Coupling Size 3/4 in, For Hose I.D. Not Applicable, Female, Connection Type Coupler x Male BSPT, Hose Fitting Size Not Applicable, Coupler x Male BSPT, Max. Working Pressure @ 70 F 250 psi, Socket Inside Diameter 1 1/4 in, Gasket Material Nitrile, Includes Locking Arm Yes, Thread Size 3/4 In.-14
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.