Shop ZORO SELECT
See all product information
Create Account
CamGrooveFttng, 4", Brass, Nitrile
- Mfr # BULK-CGF-1730
- Zoro # G624479814
product price:Â
$
238.99
/ea
Free Shipping & Returns
Key Features
Socket Inside Diameter
4 3/4 in
Standards
A-A-59326
Connection Type
Coupler
Coupling Size
4 in
Body Material
Brass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULK-CGF-1730
- Zoro #
- G624479814
- UPC #
- 197666276884
- Country of Origin
- China
- Standards
- A-A-59326
- Connection Type
- Coupler
- Body Material
- Brass
- Max. Working Pressure @ 70 F
- 100 psi
- Item
- Nickel-Plated Brass Cam and Groove Fitting
- Finish
- Nickel-Plated
- Gasket Material
- Nitrile
Dimensions
- Socket Inside Diameter
- 4 3/4 in
- Coupling Size
- 4 in
Description
Nickel-Plated Brass Cam and Groove Fitting, Socket, Body Material Brass, Type DC, Coupling Size 4 in, For Hose I.D. Not Applicable, Female, Connection Type Coupler, Hose Fitting Size Not Applicable, Coupler, Max. Working Pressure @ 70 F 100 psi, Socket Inside Diameter 4 3/4 in, Gasket Material Nitrile, Includes Locking Arm Yes, Thread Size Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.