Shop ZORO SELECT
See all product information
Create Account
CamGrooveFttng, 4", Socket Weld, 4", SS
- Mfr # BULK-CGF-1822
- Zoro # G424480270
product price:Â
$
593.99
/ea
Free Shipping & Returns
Key Features
Connection Type
Female Coupler x Socket Weld
Body Material
Stainless Steel
Coupling Type
Type SW
Coupling Size
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULK-CGF-1822
- Zoro #
- G424480270
- UPC #
- 197666277805
- Country of Origin
- United States
- Item
- 316 Stainless Steel Cam and Groove Fitting
- Connection Type
- Female Coupler x Socket Weld
- Body Material
- Stainless Steel
- Coupling Type
- Type SW
Dimensions
- Coupling Size
- 4 in
Description
316 Stainless Steel Cam and Groove Fitting, Socket, Body Material Stainless Steel, Type SW, Coupling Size 4 in, For Hose I.D. Not Applicable, Female, Connection Type Female Coupler x Socket Weld, Hose Fitting Size Not Applicable, Female Coupler x Socket Weld, Includes Locking Arm Yes, Thread Size Not Applicable
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.