Shop ZORO SELECT
See all product information
Create Account
CamGrooveFttng, 4", Threaded, 4", SS
- Mfr # BULK-CGF-1796
- Zoro # G824479959
product price:Â
$
247.99
/ea
Free Shipping & Returns
Key Features
Thread Size
4"-11
Plug Outside Dia.
4 3/4 in
Standards
A-A-59326
Connection Type
Adapter x Male BSPT
Plug Length
9/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULK-CGF-1796
- Zoro #
- G824479959
- UPC #
- 197666277546
- Country of Origin
- China
- Standards
- A-A-59326
- Connection Type
- Adapter x Male BSPT
- Item
- 316 Stainless Steel Cam and Groove Fitting
- Body Material
- Stainless Steel
- Max. Working Pressure @ 70 F
- 100 psi
Dimensions
- Thread Size
- 4"-11
- Plug Outside Dia.
- 4 3/4 in
- Plug Length
- 9/16 in
- Coupling Size
- 4 in
Description
316 Stainless Steel Cam and Groove Fitting, Plug, Body Material Stainless Steel, Type F, Coupling Size 4 in, For Hose I.D. Not Applicable, Male, Connection Type Adapter x Male BSPT, Hose Fitting Size Not Applicable, Adapter x Male BSPT, Max. Working Pressure @ 70 F 100 psi, Plug Outside Dia. 4 3/4 in, Includes Locking Arm No, Thread Size 4 In.-11, Plug Length 9/16 in
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.