Shop ZORO SELECT
See all product information
Create Account
CamGrooveFttng, 4", Threaded, 4", SS, Nitrile
- Mfr # BULK-CGF-1782
- Zoro # G524479716
product price:Â
$
245.99
/ea
Free Shipping & Returns
Key Features
Socket Inside Diameter
4 3/4 in
Thread Size
4"-11
Max. Working Pressure @ 70 F
100 psi
Gasket Material
Nitrile
Body Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULK-CGF-1782
- Zoro #
- G524479716
- UPC #
- 197666277409
- Country of Origin
- China
- Max. Working Pressure @ 70 F
- 100 psi
- Gasket Material
- Nitrile
- Body Material
- Stainless Steel
- Standards
- A-A-59326
- Connection Type
- Coupler x Male BSPT
- Item
- 316 Stainless Steel Cam and Groove Fitting
Dimensions
- Socket Inside Diameter
- 4 3/4 in
- Thread Size
- 4"-11
- Coupling Size
- 4 in
Description
316 Stainless Steel Cam and Groove Fitting, Socket, Body Material Stainless Steel, Type B, Coupling Size 4 in, For Hose I.D. Not Applicable, Female, Connection Type Coupler x Male BSPT, Hose Fitting Size Not Applicable, Coupler x Male BSPT, Max. Working Pressure @ 70 F 100 psi, Socket Inside Diameter 4 3/4 in, Gasket Material Nitrile, Includes Locking Arm Yes, Thread Size 4 In.-11
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.