Shop ZORO SELECT
See all product information
Create Account
CamGrooveFttng, 4", Threaded, 4", SS, Nitrile
- Mfr # BULK-CGF-1789
- Zoro # G424479953
product price:Â
$
272.99
/ea
Free Shipping & Returns
Key Features
Coupling Size
4 in
Thread Size
4"-11
Body Material
Stainless Steel
Socket Inside Diameter
4 3/4 in
Standards
A-A-59326
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULK-CGF-1789
- Zoro #
- G424479953
- UPC #
- 197666277478
- Country of Origin
- China
- Body Material
- Stainless Steel
- Standards
- A-A-59326
- Item
- 316 Stainless Steel Cam and Groove Fitting
- Gasket Material
- Nitrile
- Max. Working Pressure @ 70 F
- 100 psi
- Connection Type
- Coupler x Female BSPT
Dimensions
- Coupling Size
- 4 in
- Thread Size
- 4"-11
- Socket Inside Diameter
- 4 3/4 in
Description
316 Stainless Steel Cam and Groove Fitting, Socket, Body Material Stainless Steel, Type D, Coupling Size 4 in, For Hose I.D. Not Applicable, Female, Connection Type Coupler x Female BSPT, Hose Fitting Size Not Applicable, Coupler x Female BSPT, Max. Working Pressure @ 70 F 100 psi, Socket Inside Diameter 4 3/4 in, Gasket Material Nitrile, Includes Locking Arm Yes, Thread Size 4 In.-11
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.